Zoro Homepage

78 in Steel Garden Rake, 7 Tines

  • Mfr # GT 3234

  • Zoro # G507669134


product price: $23.95
/ea

Key Features

Overall Width of Tines
78 in
Head Material
Steel
Tine Material
Steel
Number of Tines
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GT 3234
Zoro #
G507669134
UPC #
38313323417
Country of Origin
China

Dimensions

Overall Width of Tines
78 in

Details

Head Material
Steel
Tine Material
Steel
Number of Tines
7
Item
Garden Rake

Description

ComfortGEL garden tools are designed for gardeners working on raisedbed gardens, small gardens and tight access locations Optimal length for long reach and balance and ideal for gardeners who have physical strength limitations that make large tools hard to manage The unique, trapezoid shaped handles add comfort and control ComfortGEL grips deliver comfort to gardeners who seek an easier, more therapeutic gardening experience

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.