Zoro Homepage

Adjustable 3-in-1 Operating Wrench

  • Mfr # UT 69000

  • Zoro # G915563451


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Overall Length
40 3/4 in
Material
Steel
Sizes Included
1 in, 1 1/8 in, 2 in
Compatible Product Type
Gate Valves
Handle Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UT 69000
Zoro #
G915563451
UPC #
038313699994
Country of Origin
China

Dimensions

Overall Length
40 3/4 in
Sizes Included
1 in, 1 1/8 in, 2 in
Overall Height
5 ft
Key Size
2 in

Details

Item
Operating Wrench
Material
Steel
Compatible Product Type
Gate Valves
Handle Color
Red
Handle Shape
T-Handle
Measurement Type
SAE
Head Configuration
2 in Square Key
Key Type
Gate Valve Key

Description

Operating Wrench, Handle Shape T-Handle, Overall Length 40 3/4 in, Steel, SAE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.