Shop CORONA TOOLS
See all product information
Create Account
All-Steel 12-Gauge Caprock 10 in. Deep Bowl Shovel with 2-1/2 in. Lift, Steel Handle
- Mfr # AS 90320
- Zoro # G922919609
product price:Â
$
164.99
/ea
Free Shipping & Returns
Key Features
Handle Length
49.25 in
Handle Material
Steel
Blade Width
8.5 in
Blade Length
10.5 in
Overall Length
59.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AS 90320
- Zoro #
- G922919609
- UPC #
- 038313903206
- Country of Origin
- China
- Handle Material
- Steel
- Item
- Shovel
- Handle Color
- Grey
Dimensions
- Handle Length
- 49.25 in
- Blade Width
- 8.5 in
- Blade Length
- 10.5 in
- Overall Length
- 59.5 in
Description
The AS 90320 is an All-Steel 12-Gauge Caprock 10 in. Deep Bowl Shovel, making it perfect for maximum digging and prying power and scooping or moving dense soils. It features a 10 in. deep-bowl blade and a 48 in. steel handle with a 2-1/2 in. lift for cupped cuts. With an all-steel shovel head and head-to-handle weld, it maximizes strength and durability for extreme prying and digging. Plus, the closed-back blade design helps eliminate dirt build-up.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.