Zoro Homepage

Aluminum Landscape Rake, 30 Tines, Aluminum Handle

  • Mfr # RK 61053

  • Zoro # G116119273


product price: $54.55
/ea
Sold in multiples of 2 for $109.10

Key Features

Head Material
Aluminum
Handle Material
Aluminum
Number of Tines
30
For Use With
Metal Lawn/Leaf Rakes
Width
61.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RK 61053
Zoro #
G116119273
UPC #
38313610531
Country of Origin
China

Dimensions

Width
61.25 in
Overall Length
2.25 in
Height
5 in

Details

Head Material
Aluminum
Handle Material
Aluminum
Number of Tines
30
Item
Landscape Rake
For Use With
Metal Lawn/Leaf Rakes

Description

Handle Length: 60, Handle Material: Aluminum, Head Width: 30, Number of Tines: 30, Overall Length: 61, , Product Type: Landscape Rake, Sub Brand: , Tine Material: Aluminum, Brand Name: Corona, Coated Tines: No, Comfort Grip: Yes, , Telescoping Handle: No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.