Closed-Back, Round Point Shovel, 14-Gauge, 12 in. Head, 48 in. Solid-Core Fiberglass Handle
- Mfr # SS 60020
- Zoro # G822919600
product price:Â
$
86.45
/ea
Key Features
Handle Length
48 in
Handle Material
Fiberglass
Handle Color
Grey
Blade Length
12 in
Overall Length
63.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SS 60020
- Zoro #
- G822919600
- UPC #
- 038313600204
- Country of Origin
- China
Dimensions
- Handle Length
- 48 in
- Blade Length
- 12 in
- Overall Length
- 63.5 in
- Blade Width
- 10 in
Details
- Handle Material
- Fiberglass
- Handle Color
- Grey
- Item
- Shovel
Description
The SS 60020 Closed-Back, Round Point Shovel is made with 14-gauge steel and features a 12 in. head and 48 in. solid-core fiberglass handle. It's perfect for versatile garden use, including scooping, digging and leveling soil. The 12 in. wide round point blade is tempered for strength and durability and the head features large forward-turned steps for more control while digging. Plus, the 48 in. fiberglass handle provides more leverage for breaking dense, heavy soils.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.