Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Comfort Tools Trowel

  • Mfr # CT 3010

  • Zoro # G802702024


product price: $12.79
/ea

Key Features

Handle Length
11.7
Outside Diameter
0.6
Overall Height
1.1 in
Blade Width
2.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT 3010
Zoro #
G802702024
UPC #
38313010102
Country of Origin
China

Dimensions

Handle Length
11.7
Outside Diameter
0.6
Overall Height
1.1 in
Blade Width
2.7 in

Details

Item
Shovel

Description

This lightweight, Corona Trowel is made of a one-piece aluminum alloy construction that won't bend, break or rust.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.