Zoro Homepage

Corona 7760937 ComfortGEL 13.25 in. Weeder

  • Mfr # 7760937

  • Zoro # G904109615


product price: $47.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7760937
Zoro #
G904109615
UPC #
038313335403
Country of Origin
Unknown

Description

Features
  • Our products are assured for reliability and durability which has high quality and standard
  • Our products are designed with the up to date designs and creativity
Specifications
  • Overall Length: 13.25 in.
  • Comfort Grip: Yes
  • Head Material: Stainless Steel
  • Handle Type: Ergonomic Handle
  • Handle Color: Red
  • Head Width: 1.82 in.
  • Handle Material: Polymer
  • Handle Length: 7 in.
  • Weight: 0.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.