Zoro Homepage

Corona 7761109 40.72 in. Extended Reach Weeder

  • Mfr # 7761109

  • Zoro # G004109218


product price: $64.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7761109
Zoro #
G004109218
UPC #
38313325411
Country of Origin
Unknown

Description

A lush and green garden is a thing of beauty. A well trimmed lawn or garden is a pleasure to behold. Check out our high quality garden supplies which are highly durable and stable.

Features
  • Extended Reach Weeder
Specifications
  • Handle Color: Red
  • Head Width: 1.98 in
  • Comfort Grip: Yes
  • Handle Type: Ergonomic Handle
  • Handle Type: Extended Reach
  • Material: Steel
  • Handle Material: Polymer
  • Blade Material: Steel
  • Weight: 1.8 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.