Zoro Homepage

Cultivato 3 Disc, 56 in L, Steel Head

  • Mfr # LG 3634

  • Zoro # G615563577


product price: $43.89
/ea

Key Features

Handle Type
Comfort Grip
Length of Tines
6 1/2 in
Handle Material
Steel
Handle Length
46 1/2 in
Features
Self-Cleaning Metal Tines Reduce Clean-Up Time So you can Spend More Time in your Garden
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LG 3634
Zoro #
G615563577
UPC #
038313036348
Country of Origin
China

Dimensions

Length of Tines
6 1/2 in
Handle Length
46 1/2 in
Overall Width of Tines
8 in
Overall Length
56 in

Details

Item
Cultivato 3 Disc
Handle Type
Comfort Grip
Handle Material
Steel
Features
Self-Cleaning Metal Tines Reduce Clean-Up Time So you can Spend More Time in your Garden
Application
Agricultural; Catering to Professionals; Construction; Engaged Gardeners; Landscape; Tree Care Industries
Product Type
Cultivator
Tine Material
Metal
Number of Tines
6
Head Style
Steel Tines
Head Material
Steel

Description

Cultivator3 Disc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.