Shop CORONA TOOLS
See all product information
Create Account
Cutter Mattock, Wood Handle
- Mfr # PM 42000
- Zoro # G016591957
product price:Â
$
61.69
/ea
Key Features
Handle Material
Wood
Handle Length
36 in
Overall Length
37.5 in
Head Material
Steel
Features
Cutter for Severing Roots, Cutter Mattock with Cutter and Mattock Blades
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PM 42000
- Zoro #
- G016591957
- UPC #
- 038313420000
- Country of Origin
- United States
Dimensions
- Handle Length
- 36 in
- Overall Length
- 37.5 in
- Head Length
- 24 in
- Axe Width
- 3 in
- Axe Length
- 5 in
- Adze Width
- 4 in
- Adze Length
- 8 in
- Head Width
- 6 in
- Fits Chest Size
- Cutter for Severing Roots, Cutter Mattock with Cutter and Mattock Blades
Details
- Handle Material
- Wood
- Head Material
- Steel
- Features
- Cutter for Severing Roots, Cutter Mattock with Cutter and Mattock Blades
- Head Weight
- 5 lb
- Item
- Cutter Mattock
- Includes Handle
- Yes
- Anti-Vibration Handle
- Yes
- Product Type
- Cutter Mattock
- Handle Wood Type
- Hickory
- Color
- Brown
Description
Cutter Mattock, Product Type Cutter Mattock, Head Material Steel, Head Weight 5 lb, Adze Length 8 in, Adze Width 4 in, Pick Length Not Applicable, Pick Width Not Applicable, Axe Length 5 in, Axe Width 3 in, Head Length 24 in, Handle Material Wood, Handle Length 36 in, Anti-Vibration Handle Yes, Includes Handle Yes
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.