ExtendaHANDLE 3-Tine Hoe
- Mfr # GT 3090
- Zoro # G222919644
product price:Â
$
13.39
/ea
Key Features
Height
2.675 in
Handle Material
Steel
Color
Grey
Blade Material
Steel
Blade Width
3.125 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GT 3090
- Zoro #
- G222919644
- UPC #
- 038313030902
- Country of Origin
- United States
Dimensions
- Height
- 2.675 in
- Blade Width
- 3.125 in
- Blade Length
- 29.25 in
Details
- Item
- Extendahandle 3-Tine Hoe
- Handle Material
- Steel
- Color
- Grey
- Blade Material
- Steel
Description
Our ExtendaHANDLE 3-Tine Hoe is the ideal tool for removing weeds and cultivating soil. Its lightweight steel handle extends from 18 to 34 in. and allows you to reach difficult spots without straining your back. The twist-to-adjust locking mechanism ensures a secure, customizable handle length, so you can adapt it to your needs. The heat-treated head adds durability, while the protective coating resists rust and chipping for long-lasting performance. Non-slip grips provide comfort during extended use, and convenient hanging rings make storage simple.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.