Zoro Homepage

Fixed Tine Leaf Rake, 19 Inch Wide, 54 Inch Handle

  • Mfr # RK 62061

  • Zoro # G102679613


product price: $57.59
/ea

Key Features

Overall Width of Tines
19 in
Handle Length
54 in
Length of Tines
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RK 62061
Zoro #
G102679613
UPC #
38313620615
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width of Tines
19 in
Handle Length
54 in
Length of Tines
3 in

Details

Item
Leaf Rake

Description

The 25 tempered spring-steel tines apply light, even pressure for debris removal, but are gentle enough to not damage plant feeder roots. The 19"W shrub rake has an extra-long 54" lightweight aluminum handle, making it easy to use for long periods of time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.