Gooseneck Steel Wrecking Bar, 30 in.
- Mfr # BR83090
- Zoro # G022919530
product price:Â
$
29.99
/ea
Key Features
Handle Material
Steel
Head Width
3.66 in
Handle Length
30 in
Head Length
1.18 in
Bar Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BR83090
- Zoro #
- G022919530
- UPC #
- 038313830908
- Country of Origin
- India
- Item
- Pry Bar
- Handle Material
- Steel
- Bar Color
- Black
Dimensions
- Overall Length
- 30 in
- Head Width
- 3.66 in
- Handle Length
- 30 in
- Head Length
- 1.18 in
Description
The BR83090 Gooseneck Steel Wrecking Bar features a 30 in. steel handle, ideal for heavy-duty prying and demolition tasks. The induction hardened and tempered steel enhances strength and toughness, allowing it to withstand extreme stress and impact without deforming. Designed for the rigorous demands of construction, this gooseneck wrecking bar provides reliable performance and durability. Its gooseneck shape offers superior leverage and control, making it easier to remove nails and dismantle structures. With nearly a century of expertise, Corona Tools ensures this tool meets the high standards of professionals who require dependable and long-lasting equipment.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.