Zoro Homepage

Junior Kids Leaf Rake, 11 Tines, 38.39 in L Wood Handle

  • Mfr # KD 1000RA

  • Zoro # G715548184


product price: $10.15
/ea

Key Features

Handle Length
38.39 in
Handle Material
Wood
Number of Tines
11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KD 1000RA
Zoro #
G715548184
UPC #
-
Country of Origin
Viet Nam

Dimensions

Handle Length
38.39 in

Details

Handle Material
Wood
Number of Tines
11
Item
Junior Kids Leaf Rake

Description

The kids long handle rake is an ideal tool for young gardeners to learn how to collect leaves and other garden materials. Specifically designed and sized for kids aged 4 and up. This garden tool features a durable handle reaching 30 inches, making it lightweight and easy for little gardeners to handle. Encouraging exercise and outdoor exploration alongside adults, this tool makes an excellent gift for curious young minds who enjoy the outdoors. Plus, this rake is backed by a defect free performance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.