Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leaf Rake, 25 Tines, 54 in L Wood Handle

  • Mfr # RK 62001

  • Zoro # G407375173


product price: $23.55
/ea

Key Features

Handle Length
54 in
Handle Material
Wood
Tine Material
Steel
Number of Tines
25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RK 62001
Zoro #
G407375173
UPC #
38313620011
Country of Origin
United States

Dimensions

Handle Length
54 in

Details

Handle Material
Wood
Tine Material
Steel
Number of Tines
25
Item
Leaf Rake

Description

Tempered spring steel, bicurved bow for even pressure to all tines for maximum raking efficiency 25 extra wide tines with double crimps that hold tines in place and 3 rivets hold head to handle

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.