Zoro Homepage

Leaf Rake Fixed Tine 19" head 25 tines

  • Mfr # RK 62001

  • Zoro # G014548014


product price: $16.49
/ea
Sold in multiples of 12 for $197.88

Key Features

Overall Width of Tines
19 in
Number of Tines
25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RK 62001
Zoro #
G014548014
UPC #
038313620011
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width of Tines
19 in

Details

Number of Tines
25
Item
Leaf Rake

Description

Leaf Rake Fixed Tine 19" head 25 tines

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.