Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Level Head Rake 16" head 14 tines

  • Mfr # RK 64002

  • Zoro # G014548007


product price: $63.29
/ea
Sold in multiples of 12 for $759.48

Key Features

Overall Width of Tines
16 in
Number of Tines
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RK 64002
Zoro #
G014548007
UPC #
038313700027
Country of Origin
United States

Dimensions

Overall Width of Tines
16 in

Details

Number of Tines
14
Item
Level Head Rake

Description

Level Head Rake 16" head 14 tines

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.