Zoro Homepage

Pick Mattock, Wood Handle, 36 in Handle L

  • Mfr # PM 41000

  • Zoro # G416451844


product price: $55.39
/ea

Key Features

Adze Width
4 in
Head Material
Steel
Head Length
24 in
Anti-Vibration Handle
Yes
Adze Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PM 41000
Zoro #
G416451844
UPC #
038313411008
Country of Origin
United States

Dimensions

Adze Width
4 in
Head Length
24 in
Adze Length
8 in
Handle Length
36 in
Pick Width
1 1/2 in
Pick Length
7 in

Details

Head Material
Steel
Anti-Vibration Handle
Yes
Includes Handle
Yes
Product Type
Pick Mattock
Head Weight
5 lb
Features
Pick Mattock with Point and Mattock Blades, Point for Fracturing and Prying Rock
Item
Pick Mattock
Handle Material
Wood

Description

Pick Mattock, Product Type Pick Mattock, Head Material Steel, Head Weight 5 lb, Adze Length 8 in, Adze Width 4 in, Pick Length 7 in, Pick Width 1 1/2 in, Axe Length Not Applicable, Axe Width Not Applicable, Head Length 24 in, Handle Material Wood, Handle Length 36 in, Anti-Vibration Handle Yes, Includes Handle Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.