Shop All Shovels and Scoops
Corona Tools
#12 Scoop Shovel, Poly Blade, 48 in L Wood Handle
Mfr # SS 42001
Zoro # G3463533
product price: $52.49
/ea
$52.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Wood
- Blade Material Poly
- Blade Type Scoop
- Handle Length 48 in
- Blade Size #12
Product Information
- Brand Corona Tools
- MFR # SS 42001
- Zoro # G3463533
- UPC # 038313420017
- Country of Origin China
- Category Shovels and Scoops
Dimensions
Handle Length | 48 in |
Blade Size | #12 |
Details
Description
Plastic Western Scoop Shovel,#12,48 In. Hndl, Blade Size #12, Handle Length 48 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GIANT DESTROYER DEER/RABBIT CLIP 12PK (700)
- JACKS IMPORTS Stainless Steel Equitation Offset Spurs LADIES (11097-LAD)
- FF AWAY LLC Fruit Fly BarPro Insecticide Vapor Strip, 10 Strips per Case (FFBP CASE)
- MILWAUKEE TOOL M18 FUEL™ Articulating Hedge Trimmer Attachment w/QUIK-LOK™ (49-16-2719)
- CORONA TOOLS Round Point Shovel, Steel Blade, 56.06 in L Wood Handle (SS 10000)
- CORONA TOOLS Garden Transplanter, Aluminum Alloy Blade, Wood Handle (CT 3020I)
- CORONA TOOLS Garden Trowel, Aluminum Alloy Blade, Wood Handle (CT 3010I)
- CORONA TOOLS Scoop Shovel, Poly Blade, 30 in L Wood Handle (SS 42011)
- CORONA TOOLS Corona 12 in Aluminum Garden Hand Trowel Poly Handle (CT 3010I)
- CORONA TOOLS Corona ComfortGel 7.5 in. Aluminum Garden Hand Trowel Poly Handle (CT 3050I)
- L.H. DOTTIE 12 ga Sharpshooter Point Shovel, AISI 1055 Carbon Steel Blade, 27 in L Yellow Fiberglass Handle (SHDSS)
- Corona Tools Lawn & Garden Tools