Zoro Homepage

Post Driver 2 1/2 in

  • Mfr # UT 67001

  • Zoro # G415563579


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Weight
21 lb
Product Type
Manual Post Driver
Material
Steel
Maximum Post Diameter
2 1/2 in
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UT 67001
Zoro #
G415563579
UPC #
038313670016
Country of Origin
China

Dimensions

Maximum Post Diameter
2 1/2 in
Overall Height
28 in

Details

Item
Post Driver
Weight
21 lb
Product Type
Manual Post Driver
Material
Steel
Color
Red
Handle Type
Two Angled
Finish
Powder Coated
Gauge
7 ga

Description

Post Driver, Weight 21 lb, Overall Height 28 in, Maximum Post Diameter 2 1/2 in, Gauge 7 ga, Material Steel, Finish Powder Coated, Product Type Manual Post Driver, Color Red, Handle Type Two Angled

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.