Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Post Hole Digger, Steel Blade

  • Mfr # PD16000

  • Zoro # G216246121


product price: $65.89
/ea
Sold in multiples of 6 for $395.34

Key Features

Handle Material
Hardwood
Distance Between Blade Tips
6 in
Product Type
Hercules Pattern
Plate Thickness
11 ga
Blade Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PD16000
Zoro #
G216246121
UPC #
038313860004
Country of Origin
China

Dimensions

Plate Thickness
11 ga
Blade Length
12 in
Blade Width
6 in
Handle Length
48 in

Details

Handle Material
Hardwood
Distance Between Blade Tips
6 in
Product Type
Hercules Pattern
Item
Post Hole Digger
Handle Type
Straight
Blade Material
Steel

Description

Post Hole Digger, Product Type Hercules Pattern, Blade Material Steel, Distance Between Blade Tips 6 in, Handle Type Straight, Handle Material Hardwood, Handle Length 48 in, Blade Width 6 in, Blade Length 12 in, Plate Thickness 11 ga

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.