Railroad Pick, 36 in. Hickory Handle with Poly Guard
- Mfr # PM 40000
- Zoro # G522919498
product price:Â
$
68.99
/ea
Key Features
Handle Material
Wood
Handle Wood Type
Hickory
Head Width
4 in
Head Length
24 in
Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PM 40000
- Zoro #
- G522919498
- UPC #
- 038313401009
- Country of Origin
- United States
Dimensions
- Head Width
- 4 in
- Head Length
- 24 in
- Handle Length
- 36 in
Details
- Item
- Pick
- Handle Material
- Wood
- Handle Wood Type
- Hickory
- Color
- Brown
Description
The PM 40000 Railroad Pick is the perfect tool for light prying, fracturing and chiseling projects and jobs. It's constructed with forged steel for strength and durability and features a point for fracturing rock and concrete and a chisel for smoothing rough edges. Plus, its 36 in. hickory handle comes equipped with a poly guard that works to absorb shocks while striking.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.