Zoro Homepage

Replacement Handle, 36 in L, Straight

  • Mfr # 41000-4

  • Zoro # G616332462


product price: $41.29
/ea

Key Features

Compatible Product Type
Picks and Mattocks
Handle Length
36 in
Handle Type
Straight
Color
Brown/Red
Handle Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41000-4
Zoro #
G616332462
UPC #
038313410049
Country of Origin
United States

Dimensions

Handle Length
36 in

Details

Compatible Product Type
Picks and Mattocks
Handle Type
Straight
Color
Brown/Red
Item
Replacement Handle
Handle Material
Wood

Description

Replacement Handle, Handle Material Wood, Handle Type Straight, Handle Length 36 in, Color Brown/Red, Compatible Product Type Picks and Mattocks

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.