Shop CORONA TOOLS
See all product information
Create Account
Round Point, 14-Gauge Shovel, 12 in. Head, 48 in. Fiberglass Handle
- Mfr # SS 30020
- Zoro # G522919559
product price:Â
$
43.15
/ea
Key Features
Handle Length
48 in
Handle Material
Fiberglass
Handle Type
Non-Slip
Handle Color
Grey
Blade Length
11.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SS 30020
- Zoro #
- G522919559
- UPC #
- 038313300203
- Country of Origin
- China
- Handle Material
- Fiberglass
- Handle Type
- Non-Slip
- Handle Color
- Grey
- Item
- Shovel
- Comfort Grip
- Yes
Dimensions
- Handle Length
- 48 in
- Blade Length
- 11.5 in
- Blade Width
- 9 in
- Overall Length
- 59.75 in
Description
The SS 30020 Round Point Shovel is made with 14-gauge steel and features a fiberglass handle. It's perfect for versatile garden use, including scooping, digging and leveling soil. The 12 in. wide round point blade and 48 in. fiberglass handle are held together with a steel collar for a stronger connection and the steel blade is tempered for strength and durability. Plus, a textured epoxy finish protects the head for a longer service life. Large, forward-turned steps also offer more control while digging.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.