Zoro Homepage

San Angelo Bar, 14 lb., 60"

  • Mfr # BR 70090

  • Zoro # G3463612


product price: $45.19
/ea

Key Features

Features
Hardened For Prying Strength, Toughness, Safety And Long Service Life; Chisel Edge For Straight Line Concrete Breaking, Smoothing Of Rough Edges And Prying
Material
Tempered steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR 70090
Zoro #
G3463612
UPC #
038313700904
Country of Origin
India

Dimensions

Overall Length
60"

Details

Item
San Angelo Bar,14 lb.,60"
Features
Hardened For Prying Strength, Toughness, Safety And Long Service Life; Chisel Edge For Straight Line Concrete Breaking, Smoothing Of Rough Edges And Prying
Material
Tempered steel

Description

San Angelo Bar,14 lb.,60 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.