Zoro Homepage

Scoop Shovel, Poly Blade, 30 in L Wood Handle

  • Mfr # SS 42011

  • Zoro # G3463457


product price: $62.59
/ea

Key Features

Handle Length
30 in
Handle Material
Wood
Blade Material
Poly
Blade Type
Scoop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS 42011
Zoro #
G3463457
UPC #
038313420031
Country of Origin
China

Dimensions

Handle Length
30 in

Details

Handle Material
Wood
Blade Material
Poly
Item
Scoop Shovel
Blade Type
Scoop

Description

Plastic Western Scoop Shovel,#12,30 In. Hndl

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.