Zoro Homepage

Stainless Steel hand Trowel

  • Mfr # CT 3314

  • Zoro # G015563580


product price: $12.99
/ea

Key Features

Handle Material
Plastic
Blade Material
Stainless Steel
Handle Type
Ergonomic
Blade Width
3 in
Blade Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT 3314
Zoro #
G015563580
UPC #
038313321406
Country of Origin
China

Dimensions

Blade Width
3 in
Blade Length
8 in

Details

Handle Material
Plastic
Blade Material
Stainless Steel
Handle Type
Ergonomic
Item
Hand Trowel
Product Type
Hand Trowel

Description

Hand Trowel, Product Type Hand Trowel, Blade Length 8 in, Blade Width 3 in, Tine Material Not Applicable, Length of Tines Not Applicable, Number of Tines Not Applicable, Handle Material Plastic, Handle Type Ergonomic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.