Zoro Homepage

Steel Rake, 22 Tines, 65 in L Wood Handle

  • Mfr # EMP-32-ACE

  • Zoro # G416119317


product price: $16.99
/ea
Sold in multiples of 6 for $101.94

Key Features

Handle Length
65 in
Head Material
Steel
Handle Material
Wood
Tine Material
Steel
Number of Tines
22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMP-32-ACE
Zoro #
G416119317
UPC #
755625038067
Country of Origin
Mexico

Dimensions

Handle Length
65 in
Overall Length
67 in
Height
23 in
Width
10 in

Details

Head Material
Steel
Handle Material
Wood
Tine Material
Steel
Number of Tines
22
Item
Rake
For Use With
Metal Lawn/Leaf Rakes

Description

Handle Length: 48, Handle Material: Wood, Head Width: 21, Number of Tines: 22, Overall Length: 65, , Product Type: Rake, Sub Brand: , Tine Material: Steel, Brand Name: Truper, Coated Tines: No, Comfort Grip: No, No, Telescoping Handle: No, No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.