Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trench Shovel, 35 degree, 4 in. Head, Ash Hardwood Handle

  • Mfr # SS 64104

  • Zoro # G622919541


product price: $38.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS 64104
Zoro #
G622919541
UPC #
038313641443
Country of Origin
China

Description

The Trench Shovel, with its 35° angle and 4-inch blade, is a versatile tool designed for general cleaning and efficient trench digging. The 48-inch long Northern Ash wood handle features an optimum lift angle, minimizing bending and reducing back strain during use. The 13-gauge steel blade ensures maximum strength, and the V-angled head is ideal for digging and cleaning trenches. With a Sole Saver step and color-coded design for quick identification, this trench shovel is a practical choice for various trenching tasks.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.