Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wheelbarrow, 400 lb Max Load Capac.

  • Mfr # WB 1010

  • Zoro # G416284343


product price: $237.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Maximum Load Capacity
400 lb
Tray Material
Polyethylene
Product Type
Landscape Wheelbarrow
Assembled/Unassembled
Unassembled
Number of Wheels
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WB 1010
Zoro #
G416284343
UPC #
038313101015
Country of Origin
China

Dimensions

Wheel Diameter
15 1/2 in

Details

Maximum Load Capacity
400 lb
Tray Material
Polyethylene
Product Type
Landscape Wheelbarrow
Assembled/Unassembled
Unassembled
Number of Wheels
2
Maximum Volume Capacity
10 cu ft
Wheel Material
Poly
Item
Wheelbarrow
Handle Material
Wood
Wheel Type
Pneumatic

Description

Wheelbarrow, Product Type Landscape Wheelbarrow, Tray Material Polyethylene, Handle Material Wood, Maximum Volume Capacity 10 cu ft, Maximum Load Capacity 400 lb, Wheel Type Pneumatic, Wheel Material Poly, Number of Wheels 2, Assembled/Unassembled Unassembled, Wheel Diameter 15 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.