Zoro Homepage

CFA Adjustable TFL Folding Tables 24x72 Medium Oak

  • Mfr # CFA2472TF-06

  • Zoro # G204290143


product price: $250.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFA2472TF-06
Zoro #
G204290143
UPC #
20976273871
Country of Origin
United States

Description

Correll Commercial Duty Height Adjustable Folding Tables. 24"x72" rectangular Medium Oak laminate surface, resists scratches and stains and has a hard, flat writing surface. Thermal Fused Laminate (TFL) is a resin infused laminate not glued on like high pressure laminate, it is fused to the board using a heat treatment process. Table easily adjusts in height from 22" to 32" high in 1" increments. Heavy Duty 3/4" thick top is sealed on both sides preventing moisture from entering the table and causing warping. Heavy duty 1" Steel legs and one piece Strong steel frame / apron supports the top. Automatic lock open folding legs helps to prevents accidents. Brown steel frame / apron and Brown T-molding. Mar Proof plastic foot caps to help protect floors and T molding edge protects the table as well as your walls. Heavy Duty construction, Ideal in public and commercial spaces including schools and places of worship. You Can Count On Correll: Correll was established in 1969 and has been in business for over 50 years. With our outstanding Standing Customer Service, innovative new product lines, and the largest selection of Folding Tables available from any manufacturer, now, more than ever, you can count on Correll.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.