Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deluxe Flip Top Tables (HPL)

  • Mfr # FT2472-52

  • Zoro # G604290828


product price: $578.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FT2472-52
Zoro #
G604290828
UPC #
20976663573
Country of Origin
United States

Description

Correll Adjustable Height Deluxe Flip Top Table. Rectangular Shaped. Table dimensions -24"x72". Height adjustable from 23" to 31" in 1" increments, Allows the table to be set at 9 different heights including Keyboard Height and Desk Height. 1-1/4" High Pressure Laminate Top The same surface used in kitchen countertops. New England Driftwood. Black steel frame and T-Mold edging. Modesty panel frame with wire management. Tops fold to less than 4" for compact storage. 2 regular and 2 locking casters. Backer sheet on underside of table helps protect against moisture entering the underside of the top causing warping. Includes BOTH easy to use large knobs for fast height adjustments and set screws and wrench for maximum tamper resistance1-1/4" High Pressure Laminate Top offers a hard durable surface. Ideal for demanding environments such as homes, public and commercial spaces including food service, offices, schools and places of worship YOU CAN COUNT ON CORRELL: Correll was established in 1969 and has been in business for over 50 years. With our outstanding Standing Customer Service, innovative new product lines, and the largest selection of Folding Tables available from any manufacturer, now, more than ever, you can count on Correll.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.