Flower Adjustable Height Activity Kids School Table, High Pressure Laminate, Walnut
Mfr # A60-FLR-01
Zoro # G7091659
product price: $517.99
/eaKey Features
Shape
Flower
Width
60"
Length
60"
Height
19" to 29"
Tabletop Material
High Pressure Laminate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A60-FLR-01
Zoro #
G7091659
UPC #
020976850010
Country of Origin
United States
Dimensions
Width
60"
Length
60"
Height
19" to 29"
Details
Item
Adjustable Height Activity Kids School Table
Shape
Flower
Tabletop Material
High Pressure Laminate
Tabletop Color
Walnut
Frame Material
Steel
Edge Type
T-Mold
Leg Type
Activity
Leg Color
Black & Chrome
Assembled/Unassembled
Unassembled
Material
High Pressure Laminate (Table Top)
Color
Walnut, Black
Type
Activity Table
Description
High Pressure Activity Flower Table,60 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.