
Flower Adjustable Height Activity Kids School Table, Melamine Laminate, Gray Granite
Mfr # AM60-FLR-15
Zoro # G7070476
product price: $548.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Shape
Flower
Width
60"
Length
60"
Height
19" to 29"
Tabletop Material
Melamine Laminate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AM60-FLR-15
Zoro #
G7070476
UPC #
020976393968
Country of Origin
United States
Dimensions
Width
60"
Length
60"
Height
19" to 29"
Details
Item
Adjustable Height Activity Kids School Table
Shape
Flower
Tabletop Material
Melamine Laminate
Tabletop Color
Gray Granite
Frame Material
Steel
Edge Type
T-Mold
Leg Type
Activity
Leg Color
Black & Chrome
Assembled/Unassembled
Unassembled
Material
Melamine High Density Particle Board Core
Type
Activity Table
Color
Gray Granite, Black
Surface Material
Wood
Description
Activity Flower Table 60,Gray Grnt Mel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.