Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RC350-23
Zoro #
G1658575
UPC #
020976245045
Country of Origin
Viet Nam
Dimensions
Back Height
12 in
Back Width
16 1/2 in
Seat Depth
16 in
Overall Width
17 1/2 in
Seat Height
17 in
Overall Height
34 1/4 in
Seat Width
16 in
Details
Item
Folding Chair
Seat Color
Gray
Seat Material
Polyethylene
Frame Color
Black
Back Material
Polyethylene
Arm Style
No Arm
Frame Material
Steel
Weight Capacity
250 lb
Assembled/Unassembled
Assembled
Back Color
Gray
Description
Folding Chair, Overall Height 34 1/4 in, Overall Width 17 1/2 in, Seat Height 17 in, Seat Width 16 in, Seat Depth 16 in, Back Height 12 in, Back Width 16 1/2 in, Seat Color Gray, Back Color Gray, Frame Color Black, Seat Material Polyethylene, Back Material Polyethylene, Frame Material Steel, Assembled, Arm Style No Arm, Weight Capacity 250 lb, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.