Zoro Homepage

Folding Table, 29 in H, Particleboard Top, Melamine, Walnut

  • Mfr # CF3048M-01

  • Zoro # G804290215


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Height
29 in
Tabletop Material
Particleboard
Tabletop Color
Melamine, Walnut
Frame Color
Brown
Edge Type
T-mold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF3048M-01
Zoro #
G804290215
UPC #
20976300614
Country of Origin
United States

Dimensions

Height
29 in
Table Top Width
48 in
Table Top Depth
30 in

Details

Item
Folding Table
Tabletop Material
Particleboard
Tabletop Color
Melamine, Walnut
Frame Color
Brown
Edge Type
T-mold
Features
Auto-lock, Mar Resistant
Application
Home, Office
Table Top Shape
Rectangle
Base Style
Folding
Base Included
Yes
Edge Color
Black

Description

Correll Melamine Top Folding Tables. 30"x48" Rectangular Melamine laminate top, offers a smooth writing surface. Walnut Top is on a 5/8" High Density Particle Board Core for strength and durability. Strong steel pedestal legs stay open securely with automatic locks. Brown heavy duty one piece steel frame / apron. Black Colored T-Mold edging protects the table as well as your walls. Mar-Proof Plastic foot caps protect carpets and floors. Designed for light to moderate duty in your home, office or shop. YOU CAN COUNT ON CORRELL: Correll was established in 1969 and has been in business for over 50 years. With our out Standing Customer Service, innovative new product lines, and the largest selection of Folding Tables available from any manufacturer, now, more than ever, you can count on Correll..

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.