Zoro Homepage

Folding Table, Plastic Top, Green

  • Mfr # RA3072-29

  • Zoro # G704289890


product price: $348.99
/ea
Free Shipping & Returns

Key Features

Tabletop Material
Plastic
Frame Color
Black
Frame Material
Steel
Features
Water Proof, Mar Resistant, Lightweight, Scratch Resistant; Height Adjustable
Table Top Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RA3072-29
Zoro #
G704289890
UPC #
20976572295
Country of Origin
United States

Dimensions

Maximum Height Adjustment
32 in
Table Top Width
30 in
Minimum Height Adjustment
22 in
Table Top Length
72 in

Details

Item
Folding Table
Tabletop Material
Plastic
Tabletop Color
Green
Frame Color
Black
Frame Material
Steel
Features
Water Proof, Mar Resistant, Lightweight, Scratch Resistant; Height Adjustable
Table Top Shape
Rectangle

Description

Correll Heavy Duty Blow Molded Folding Tables. Easily adjusts in height from 22" to 32" high in 1" increments. 30"x72" Green Blow-Molded one piece top. Light weight water-proof blow molded plastic designed to virtually eliminate top deflection. Color goes all the through, wont scratch or wear off and resists stains and damage and is virtually indestructible. Steel pedestal legs and strong integrated welded steel frame provides the maximum in strength and durability. Stays open securely with automatic lock open legs. Mar-Proof Plastic foot caps protect carpets and floors. Heavy Duty construction Ideal in public and commercial spaces including schools and places of worship where top will be exposed to foods, crayons, markers, paint, chemicals and other stains. Ideal for use with our T3072 Flat Stack or T282 Edge Stack Table Trucks. Accepts 1-1/4" skirt clips. YOU CAN COUNT ON CORRELL: Correll was established in 1969 and has been in business for over 50 years. With our out Standing Customer Service, innovative new product lines, and the largest selection of Folding Tables available from any manufacturer, now, more than ever, you can count on Correll.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.