Zoro Homepage
This item is Discontinued.
Correll Rectangle Folding Table, 24 in W, 48 in L, 29 in H, Walnut CF2448M-01

Rectangle Folding Table, 24 in W, 48 in L, 29 in H, Walnut (Discontinued)

  • Mfr # CF2448M-01
  • Zoro # G3717065
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CF2448M-01
Zoro #
G3717065
UPC #
020976204813
Country of Origin
United States

Dimensions

Width
24 in
Length
48 in
Height
29 in
Top Thickness
5/8 in
Depth
24"

Details

Item
Folding Table
Shape
Rectangle
Tabletop Color
Walnut
Frame Color
Brown
Frame Material
Steel
Edge Type
T-Molded
Leg Type
Wishbone
Assembled/Unassembled
Assembled
Surface Material
Thermal Fused Melamine Laminate
Load Rating
250 lb
Edge Color
Black
Table Material
Wood

Description

Folding Table, Surface Material Thermal Fused Melamine Laminate, Rectangle, Width 24 in, Length 48 in, Height 29 in, Tabletop Color Family Woodgrain, Tabletop Color Walnut, Frame Color Brown, Assembled/Unassembled Assembled, Frame Material Steel, Edge Color Black, Edge Type T-Molded, Leg Type Wishbone, Table Material Wood, Top Thickness 5/8 in, Load Rating 250 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.