Half Round Deluxe Adjustable Height Flip Top Training Table, High Pressure Laminate Top, Gray
Mfr # FT2448HR-15
Zoro # G7132749
product price: $418.99
/ea
Free Shipping & Returns
Key Features
Shape
Half Round
Width
24"
Length
48"
Height
21" to 29" (23" to 31" with Casters)
Tabletop Material
High Pressure Laminate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FT2448HR-15
Zoro #
G7132749
UPC #
020976252159
Country of Origin
United States
Dimensions
Width
24"
Length
48"
Height
21" to 29" (23" to 31" with Casters)
Details
Item
Deluxe Adjustable Height Flip Top Training Table
Shape
Half Round
Tabletop Material
High Pressure Laminate
Tabletop Color
Gray
Frame Material
Steel
Edge Type
T-Mold
Leg Type
Adj. Hgt Fixed Leg
Leg Color
Black
Assembled/Unassembled
Assembled
Color
Gray Granite, Black
Material
High Pressure Laminate (Table Top)
Type
Flip Top Table
Description
Deluxe HalfRoundFlipTopTable,24x48 In.,Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.