Half Round Econoline TFL Flip Top Table, 48 in W, 23 in to 31 in H, Particleboard Top, Gray Granite
- Mfr # FTM2448TFHR-15
- Zoro # G515759667
product price:Â
$
381.99
/ea
Free Shipping & Returns
Key Features
Shape
Half Round
Width
48 in
Height
23 in to 31 in
Tabletop Material
Particleboard
Frame Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FTM2448TFHR-15
- Zoro #
- G515759667
- UPC #
- 720976094949
- Country of Origin
- United States
- Item
- Econoline TFL Flip Top Table
- Shape
- Half Round
- Tabletop Material
- Particleboard
- Tabletop Color
- Gray Granite
- Frame Material
- Steel
- Finish
- Laminate
- Frame Type
- H-Frame
- Features
- Top folds to less than 3-1/2" for compact storage
- Number of Casters
- 4
Dimensions
- Width
- 48 in
- Height
- 23 in to 31 in
- Depth
- 24 in
- Thickness
- 3/4 in
- Size
- 24 in x 48 in
Description
An economical choice for training rooms and other uses. These flip top nesting tables are adjustable height from 23" to 31" in 1" increments. Height adjusts with set screws for secure and tamper resistant height changes, wrench included. H-frame design with all locking casters. Table fold to less an 3-1/2" for compact storage.
- Top is Double Sided Commercial Thermal Fused Laminate on 3/4" High Density Particle Board Core
- H-Frame
- Adjustable height can be set at keyboard to desk height from 23" to 31" in 1" increments.
- Four locking casters.
- Height adjusts with set screw for secure and tamper resistant height changes, wrench included.
- Top folds to less than 3-1/2" for compact storage.
- Easy Assembly
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.