Zoro Homepage

High Pressure Top Activity Tables

  • Mfr # A42-RND-55

  • Zoro # G204289659


product price: $298.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A42-RND-55
Zoro #
G204289659
UPC #
20976665157
Country of Origin
United States

Description

Correll Height Adjustable Activity Table. Table Size is 42" round. Height adjustable from 19" to 29" in 1" increments (perfect for kindergarten to adult) Speedwrench included for fast and secure height adjustments. Montana Granite High Pressure Laminate resists scratch's, paint, markers, crayons, and food and juice stains far better than melamine. 1-1/8" High Density particle board core provides strength. Heavy Duty legs include oversize hairpin brace and shouldered set screws for maximum safety. Shoulder on leg set screw provides an extra measure of security even if the legs are not properly tightened. Leg mounting brackets are pre attached with 7 screws plus 3 additional screws in the leg plate. Black T-Mold edging and black and chrome legs. Tables are custom built to order. YOU CAN COUNT ON CORRELL: Correll was established in 1969 and has been in business for over 50 years. With our outstanding Standing Customer Service, innovative new product lines, and the largest selection of Folding Tables available from any manufacturer, now, more than ever, you can count on Correll.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.