HPL Collaborative Wing Desk, 30 in D X 41 in W X Particleboard

  • Mfr # AD3041TF-WING-15-13-13

  • Zoro # G504288413


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Overall Width
41 in
Overall Depth
30 in
Finish
Laminate
Color
Gray Granite W/ Gray Band & Gray/Chrome Legs
Material
Particleboard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AD3041TF-WING-15-13-13
Zoro #
G504288413
UPC #
20976496089
Country of Origin
United States

Dimensions

Overall Width
41 in
Overall Depth
30 in
Top Thickness
1-1/4 in
Height
25 in to 35 in
Size
30 in x 41 in

Details

Item
HPL Collaborative Wing Desk
Finish
Laminate
Color
Gray Granite W/ Gray Band & Gray/Chrome Legs
Material
Particleboard
Frame Material
Steel
Leg Color
Gray/Chrome
Shape
Wing
Features
Easy clean up, top resists scratches, paint, markers, crayons, food and juice stains; Easy assembly with pre attached leg mounting brackets; Designed in shapes to easy come together for collaborative learning
Tabletop Color
Gray Granite W/ Gray Band
Glide Material
Nylon

Description

Correll Adjustable Height Collaborative Desk. Gray Granite 30" X 41" Wing Thermal Fused Laminate top resists scratches, dents, paint, markers, crayons, and food and juice stains. Thermal Fused Laminate (TFL) is a resin infused laminate not glued on like high pressure laminate, it is fused to the board using a heat treatment process. Gray/Chrome adjustable height legs can be set from 25" to 35" in 1" increments and includes Hex Wrench for fast height adjustments. Gray T-Mold edging to protect the table as well as your walls. Heavy Duty yet portable for easy storage. Ideal for demanding environments. YOU CAN COUNT ON CORRELL: Correll was established in 1969 and has been in business for over 50 years. With our out Standing Customer Service, innovative new product lines, and the largest selection of Folding Tables available from any manufacturer, now, more than ever, you can count on Correll.


  • Top is Double Sided Commercial Thermal Fused Laminate on 1-1/4" High Density Particle Board Core
  • Robust oval leg design with swivel glides.
  • Leg adjusts from 25" to 35" in 1" increments.
  • Pre-mounted leg brackets for easy assembly, just slide leg into place and screw.
  • Top shape designed to easily come together for collaborative learning.
  • Commercial grade laminate on ultra density board is scratch, stain, and dent resistant.
  • Easy Assembly.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.