HPL Collaborative Wing Desk, 30 in D X 41 in W X Particleboard
- Mfr # AD3041TF-WING-15-13-39
- Zoro # G904288556
Key Features
Specifications
Details
- MFR #
- AD3041TF-WING-15-13-39
- Zoro #
- G904288556
- UPC #
- 20976496164
- Country of Origin
- United States
- Item
- HPL Collaborative Wing Desk
- Finish
- Laminate
- Color
- Gray Granite W/ Green Band & Gray/Chrome Legs
- Material
- Particleboard
- Features
- Easy clean up, top resists scratches, paint, markers, crayons, food and juice stains; Easy assembly with pre attached leg mounting brackets; Designed in shapes to easy come together for collaborative learning
- Leg Color
- Gray/Chrome
- Frame Material
- Steel
- Shape
- Wing
- Tabletop Color
- Gray Granite W/ Green Band
- Glide Material
- Nylon
Dimensions
- Overall Width
- 41 in
- Overall Depth
- 30 in
- Top Thickness
- 1 1/4 in
- Height
- 25 in to 35 in
- Size
- 30 in x 41 in
Description
Correll Adjustable Height Collaborative Desk. Gray Granite 30" X 41" Wing Thermal Fused Laminate top resists scratches, dents, paint, markers, crayons, and food and juice stains. Thermal Fused Laminate (TFL) is a resin infused laminate not glued on like high pressure laminate, it is fused to the board using a heat treatment process. Gray/Chrome adjustable height legs can be set from 25" to 35" in 1" increments and includes Hex Wrench for fast height adjustments. Green T-Mold edging to protect the table as well as your walls. Heavy Duty yet portable for easy storage. Ideal for demanding environments. YOU CAN COUNT ON CORRELL: Correll was established in 1969 and has been in business for over 50 years. With our out Standing Customer Service, innovative new product lines, and the largest selection of Folding Tables available from any manufacturer, now, more than ever, you can count on Correll.
- Top is Double Sided Commercial Thermal Fused Laminate on 1-1/4" High Density Particle Board Core
- Robust oval leg design with swivel glides.
- Leg adjusts from 25" to 35" in 1" increments.
- Pre-mounted leg brackets for easy assembly, just slide leg into place and screw.
- Top shape designed to easily come together for collaborative learning.
- Commercial grade laminate on ultra density board is scratch, stain, and dent resistant.
- Easy Assembly.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.