Shop CORRELL
See all product information
Create Account
HPL Student Desk, 20 in D X 27 in W X Particleboard, Driftwood W/ New England Driftwood Band
- Mfr # CSA2027-52-09-52
- Zoro # G915759243
product price:Â
$
407.99
/ea
Free Shipping & Returns
Key Features
Overall Width
27 in
Overall Depth
20 in
Finish
Laminate
Material
Particleboard
Top Thickness
1 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSA2027-52-09-52
- Zoro #
- G915759243
- UPC #
- 720976135789
- Country of Origin
- United States
- Item
- HPL Student Desk
- Finish
- Laminate
- Color
- Driftwood W/ New England Driftwood Band
- Material
- Particleboard
- Features
- Desk come with both tamper-proof set screws and large, easy to use plastic knobs.
- Frame Finish
- Powder Coated
- Frame Material
- Steel
- Tabletop Color
- New England Driftwood
- Shape
- Rectangle
- Band Color
- New England Driftwood
- Glide Material
- Nylon
Dimensions
- Overall Width
- 27 in
- Overall Depth
- 20 in
- Top Thickness
- 1 1/4 in
- Height
- 21 in to 29 in
- Size
- 20 in x 27 in
Description
This adjustable height student desk is a perfect choice for various grade levels. Height adjusts from 21" to 29" in 1" increments. Desk comes with both tamper-proof set screws and large, easy to use, plastic knobs for height adjustments. Sturdy all steel frame and adjustable nylon glides.
- 1-1/4" High-Pressure Top with Backer Sheet on High Density Particle Board Core
- Sturdy all steel frames.
- Adjustable nylon glides.
- Adjustable height from 21" to 29" in 1" increments.
- Adjust height with either tamper proof set screw or large easy to use plastic knob, both included.
- Easy Assembly
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.