HPL Student Desk, 20 in D X 27 in W X Particleboard, Savannah Sand W/ Black Band

  • Mfr # CSA2027-54

  • Zoro # G815759435


product price:  $377.99
/ea
Free Shipping & Returns

Key Features

Overall Width
27 in
Overall Depth
20 in
Finish
Laminate
Material
Particleboard
Features
Desk come with both tamper-proof set screws and large, easy to use plastic knobs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSA2027-54
Zoro #
G815759435
UPC #
720976135819
Country of Origin
United States

Dimensions

Overall Width
27 in
Overall Depth
20 in
Height
21 in to 29 in
Top Thickness
1-1/4 in
Size
20 in x 27 in

Details

Item
HPL Student Desk
Finish
Laminate
Color
Savannah Sand W/ Black Band
Material
Particleboard
Features
Desk come with both tamper-proof set screws and large, easy to use plastic knobs.
Tabletop Color
Savannah Sand
Frame Finish
Powder Coated
Shape
Rectangle
Frame Material
Steel
Band Color
Black
Glide Material
Nylon

Description

This adjustable height student desk is a perfect choice for various grade levels. Height adjusts from 21" to 29" in 1" increments. Desk comes with both tamper-proof set screws and large, easy to use, plastic knobs for height adjustments. Sturdy all steel frame and adjustable nylon glides.


  • 1-1/4" High-Pressure Top with Backer Sheet on High Density Particle Board Core
  • Sturdy all steel frames.
  • Adjustable nylon glides.
  • Adjustable height from 21" to 29" in 1" increments.
  • Adjust height with either tamper proof set screw or large easy to use plastic knob, both included.
  • Easy Assembly

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.