Kidney Adjustable Height Activity Kids School Plastic Blow Molded Table, Blow Molded Plastic, Red

  • Mfr # AR4872-KID-25

  • Zoro # G7044585


product price: $532.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Shape
Kidney
Width
48"
Length
72"
Height
19" to 29"
Tabletop Material
Blow Molded Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AR4872-KID-25
Zoro #
G7044585
UPC #
020976274250
Country of Origin
United States

Dimensions

Width
48"
Length
72"
Height
19" to 29"

Details

Item
Adjustable Height Activity Kids School Plastic Blow Molded Table
Shape
Kidney
Tabletop Material
Blow Molded Plastic
Tabletop Color
Red
Frame Material
Steel
Edge Type
T-Mold
Leg Type
Activity
Leg Color
Black & Chrome
Assembled/Unassembled
Unassembled
Type
Activity Table
Color
Red, Black
Material
Heavy Duty Plastic
Surface Material
Wood

Description

Activity Kidney Table,48x72 In.,Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.