Rectangle Econoline Adjustable Height Computer Desk and Training Table, High Pressure Laminate Top
Mfr # CSA3048-15
Zoro # G7067789
product price:Â $368.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Shape
Rectangle
Width
30"
Length
48"
Height
21" to 29"
Tabletop Material
High Pressure Laminate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CSA3048-15
Zoro #
G7067789
UPC #
020976354808
Country of Origin
United States
Dimensions
Width
30"
Length
48"
Height
21" to 29"
Details
Item
Econoline Adjustable Height Computer Desk and Training Table
Shape
Rectangle
Tabletop Material
High Pressure Laminate
Tabletop Color
Gray Granite
Frame Material
Steel
Edge Type
T-Mold
Leg Type
Adj. Hgt Fixed Leg
Leg Color
Black
Assembled/Unassembled
Assembled
Type
Computer and Training Table
Material
High Pressure Laminate Top with Backer Sheet
Color
Gray Granite, Black
Description
Adj Computer/TrainingTable,30x48 In.,Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.