Kidney Adjustable Height Activity Kids School Table, High Pressure Laminate, Walnut
Mfr # A4872-KID-01
Zoro # G7068945
product price: $502.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Shape
Kidney
Width
48"
Length
72"
Height
19" to 29"
Tabletop Material
High Pressure Laminate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A4872-KID-01
Zoro #
G7068945
UPC #
020976874016
Country of Origin
United States
Dimensions
Width
48"
Length
72"
Height
19" to 29"
Details
Item
Adjustable Height Activity Kids School Table
Shape
Kidney
Tabletop Material
High Pressure Laminate
Tabletop Color
Walnut
Frame Material
Steel
Edge Type
T-Mold
Leg Type
Activity
Leg Color
Black & Chrome
Assembled/Unassembled
Unassembled
Type
Activity Table
Material
High Pressure Laminate (Table Top)
Color
Walnut, Black
Description
High Pressure Table,48x72 In.,Kidney
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.