Shop CORRELL
See all product information
Create Account
Kidney HPL Activity Table, 72 in W, 36 in L, 19 in to 29 in H, Particleboard, Colonial Hickory
- Mfr # A3672-KID-53-09-53
- Zoro # G315759546
product price:Â
$
624.99
/ea
Free Shipping & Returns
Key Features
Shape
Kidney
Width
72 in
Length
36 in
Height
19 in to 29 in
Tabletop Material
Particleboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A3672-KID-53-09-53
- Zoro #
- G315759546
- UPC #
- 720976124974
- Country of Origin
- United States
- Item
- HPL Activity Table
- Shape
- Kidney
- Tabletop Material
- Particleboard
- Tabletop Color
- Colonial Hickory
- Frame Color
- Black/Chrome
- Frame Material
- Steel
- Leg Type
- Adjustable
- Finish
- Laminate
- Features
- Easy clean up, top resists scratches, paint, markers, crayons, food and juice stains; Easy assembly with pre attached leg mounting brackets
- Glide Material
- Nylon
- Color
- Colonial Hickory
Dimensions
- Width
- 72 in
- Length
- 36 in
- Height
- 19 in to 29 in
- Top Thickness
- 1 1/4 in
- Size
- 36 in x 72 in
Description
Designed for heavy use, Correll activity tables are built to last. Adjustable height from 19" to 29" in 1" increments allows for use by various ages. Height adjustments are easy with speed wrench, included. Bracket install at factory allows for easy assembly of legs.
- 1-1/4" High-Pressure Top with Backer Sheet on High Density Particle Board Core
- Top resists scratches, paint, markers, crayons, and food and juice stains.
- Backer sheet resists warping.
- Pre-mounted leg brackets for easy assembly, just slide leg into place and screw.
- Height adjusts from 19" to 29" in 1" increments.
- Easy Assembly.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.