Kidney HPL Activity Table, 72 in W, 36 in L, 19 in to 29 in H, Particleboard, Medium Oak

  • Mfr # A3672-KID-06-09-06

  • Zoro # G815759343


product price:  $613.99
/ea
Free Shipping & Returns

Key Features

Shape
Kidney
Width
72 in
Length
36 in
Height
19 in to 29 in
Tabletop Material
Particleboard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A3672-KID-06-09-06
Zoro #
G815759343
UPC #
720976124615
Country of Origin
United States

Dimensions

Width
72 in
Length
36 in
Height
19 in to 29 in
Top Thickness
1-1/4 in
Size
36 in x 72 in

Details

Item
HPL Activity Table
Shape
Kidney
Tabletop Material
Particleboard
Tabletop Color
Medium Oak
Frame Color
Black/Chrome
Frame Material
Steel
Leg Type
Adjustable
Finish
Laminate
Glide Material
Nylon
Features
Easy clean up, top resists scratches, paint, markers, crayons, food and juice stains; Easy assembly with pre attached leg mounting brackets
Color
Medium Oak

Description

Designed for heavy use, Correll activity tables are built to last. Adjustable height from 19" to 29" in 1" increments allows for use by various ages. Height adjustments are easy with speed wrench, included. Bracket install at factory allows for easy assembly of legs.


  • 1-1/4" High-Pressure Top with Backer Sheet on High Density Particle Board Core
  • Top resists scratches, paint, markers, crayons, and food and juice stains.
  • Backer sheet resists warping.
  • Pre-mounted leg brackets for easy assembly, just slide leg into place and screw.
  • Height adjusts from 19" to 29" in 1" increments.
  • Easy Assembly.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.